Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Formax

Model # :WBB3173068

MPN #: FD1506

Formax® AutoSeal FD 1506 Desktop Pressure Sealer with Touchscreen, 100 Forms/Minute

Product Description
Securely seal your one-piece direct mailers in minutes without the hassle and expense of envelopes with the Formax® FD 1506 pressure sealer. With speeds up to 100 forms per minute and the capacity to handle 14" forms, the FD 1506 streamlines daily tasks. Built in the USA, this machine comes equipped with easy-adjust fold plates, which are pre-marked for standard folds such as Z, C, Uneven Z, and Half folds for both 11" and 14" form sizes and can be easily customized as needed. Featuring a user-friendly graphics-based color touchscreen, the FD 1506 simplifies operation for anyone. Simply load up to 200 forms, select the desired fold type, and initiate the process with the touch of a button. In a matter of minutes, your documents will be neatly folded and sealed, ready for mailing.

Pressure seal forms are ideal for checks, invoices, marketing pieces, school reports and any other mail piece that can be printed on one form. Simply load the forms, set the fold type, and press the start icon. In minutes, you'll have folded and sealed pieces.

Features:
  • Color Touchscreen Control Panel: Graphics-based and designed for easy, walk-up use
  • Compact Desktop Design: The user-friendly design provides easy installation and operation
  • Drop-In Top Feed System:Produces dependable feeding of forms with no paper fanning required
  • Speed: Up to 100 forms per minute
  • Hopper Capacity: Up to 200 forms, 20#
  • Easy-Adjust Pre-Marked Fold Plates: Makes changing fold type or form size quick and easy
  • Six-Digit resettable Counter: Provides maximum audit control
Options:
  • 18" Conveyor with Photo Eye: Allows for neat and sequential stacking of processed forms
  • Locking Cabinet: Fully enclosed for storage, with casters for easy mobility
  • 402 Series Jogger: Reduces static electricity from forms and aligns them for proper feeding
  • Reverse Stacking Conveyor: Allows for A-to-Z input and A-to-Z output


PRICE
$6,175.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Depth24 in
Height13 in
Weight82 lbs
Paper SizeUp to 8.5" x 14"

Product Details

TypePressure Sealer
ColorWhite
Voltage120 V
MaterialMetal
Description1506 Desktop Pressure Sealer with Touchscreen, 100 Forms/Minute
Manufacturers Part NumberFD1506
Sheet Capacity200 Sheets
BrandFormax
Speed100 Sheets/Minute ft/min

Warranty

Warranty90 Days

Compliance & Certifications

CertificationsUL, CE, CUL