Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CARBON ARMOUR

Model # :WBB2306291

MPN #: BSBAV3X

CARBON ARMOUR™ AV Base Layer Bottoms, 3XL, Black, BSBAV3XL

Product Description
Features:
  • Arc Rating: 12 cal/cm2
  • CAT 2
  • Fabric/Material: 6 oz. CARBON ARMOUR AV
  • FR fabric will not melt, drip, or ignite
  • Exceptionally soft, breathable, and lightweight
  • Unmatched comfort and protection
  • Moisture wicking and quick drying
  • Rib knit cuffs
  • Made in the USA

Compliance:
  • Arc Rating: 12 cal/cm2
  • CAT 2
  • NFPA 70E
  • CSA Z462
  • ASTM F1506
  • ASTM F1959
  • ASTM F955
  • OSHA 1910.269
  • ASTM 2700


PRICE
$115.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL
Fabric Weight6 oz.

Product Details

Arc Rating12 cal/cm²
TypePants
ColorGray
SeriesCARBON ARMOUR™
StyleFR Base Layers
MaterialCARBON ARMOUR AV
DescriptionAV Base Layer Bottoms
Package Quantity1
GenderUnisex
Manufacturers Part NumberBSBAV3X
Primary UseFire Protection
Hazard Risk Category (HRC)2
Flame RetardantYes
BrandCARBON ARMOUR

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, ASTM F1959, ASTM F955, ASTM F2700