- Multipurpose utility cart perfect for use with audio/video equipment and more
- Molded plastic shelves will not stain, scratch, dent or rust
- Includes two flat shelves and 20-gauge steel locking cabinet
- .25" retaining lip borders flat shelves with grip strips to ensure minimal sliding
- Ergonomic push handle molded into top shelf for easy maneuverability
- Rolling cart with four 4" ball bearing casters, two with locking brake, for mobility and stability
- Three-outlet UL-Listed electrical assembly with 15' cord and cord management system to keep cart clean and organized
- Maximum weight capacity: 300 lbs. (evenly distributed)
- Assembly required
- Made in the USA
Luxor® A/V Cart with Cabinet - 32"L x 24"W x 27"H
Write a Review
|
Questions & Answers (0)
Product Description
With molded plastic shelves that won't stain, scratch, dent or rust, this AV Cart is built to handle heavy AV equipment and more. Four 4" full-swivel casters, two with locking brake, provide smooth maneuverability, and an ergonomic handle molded into the top shelf with integrated three-outlet UL-Listed electrical assembly offers convenient access to power. This cart also features a 20-gauge steel locking cabinet to securely store equipment when not in use.
PRICE
$315.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 24 in |
| Height | 27 in |
| Weight Capacity | 300 lbs |
| Wheel Diameter | 4 in |
Product Details
| Power | 3 Outlet Power Strip |
| Type | AV Cart with Lockable Cabinet |
| Frame Color Family | Black |
| Color | Black |
| Wheel Type | Rubber Swivel, 2 with Brakes |
| Number of Doors | 2 |
| Number of Shelves | 2 |
| Material | Plastic & Steel |
| Description | A/V Cart with Cabinet |
| Frame Material | Plastic |
| Manufacturers Part Number | LE27C-B |
| Shelf Material | Plastic |
| Brand | Luxor |