- Multipurpose utility cart perfect for use with audio/video equipment and more
- Molded plastic shelves will not stain, scratch, dent or rust
- Includes three flat shelves and 20-gauge steel locking cabinet
- .25" retaining lip borders flat shelves with grip strips to ensure minimal sliding
- Ergonomic push handle molded into top shelf for easy maneuverability
- Rolling cart with four 4" ball bearing casters, two with locking brake, for mobility and stability
- Three-outlet UL-Listed electrical assembly with 15' cord and cord management system to keep cart clean and organized
- Maximum weight capacity: 400 lbs. (evenly distributed)
- Assembly required
- Made in the USA
- Clearance between middle and top shelf: 11"
- Clearance between middle and bottom shelf: 17.75"
Luxor® 40"H AV Cart - Three Shelves, Cabinet - 32"L x 24"W x 40-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
A multi-tiered design, locking steel storage cabinet and 400 lb. weight capacity make this AV cart ideal for holding and transporting heavy equipment. All three shelves offer a .25" retaining lip to secure items in place and are made from a molded plastic that won't stain, scratch, dent or rust. Four 4" full-swivel casters, two with locking brake, provide smooth maneuverability, and an ergonomic handle molded into the top shelf with integrated three-outlet UL-Listed electrical assembly offers convenient access to power.
PRICE
$379.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 24 in |
| Height | 40-1/2 in |
| Weight Capacity | 300 lbs |
| Wheel Diameter | 4 in |
Product Details
| Power | 3 Outlet Power Strip |
| Type | AV Cart with Lockable Cabinet |
| Frame Color Family | Black |
| Color | Black |
| Wheel Type | Rubber Swivel, 2 with Brakes |
| Number of Doors | 2 |
| Number of Shelves | 3 |
| Material | Plastic & Steel |
| Description | A/V Cart with Cabinet |
| Frame Material | Plastic |
| Manufacturers Part Number | LE40C-B |
| Shelf Material | Plastic |
| Brand | Luxor |