Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB379696

MPN #: LE54C-B

Luxor® 54"H AV Cart - Three Shelves, Cabinet

Product Description
This 54"H rolling AV Cart can hold and transport up to 400 lbs. Its three flat shelves, made from a molded plastic that won't stain, scratch, dent or rust, feature a .25" retaining lip to secure contents in place and offer ample clearance to comfortably fit large equipment. The cart also includes a 20-gauge steel locking cabinet to securely store items when not in use. Four 4" full-swivel casters, two with locking brake, provide maneuverability and stability, and an ergonomic handle molded into the top shelf with integrated three-outlet UL-Listed electrical assembly offers convenient access to power.

  • Multipurpose utility cart perfect for use with audio/video equipment and more
  • Molded plastic shelves will not stain, scratch, dent or rust
  • Includes three flat shelves and 20-gauge steel locking cabinet
  • .25" retaining lip borders flat shelves with grip strips to ensure minimal sliding
  • Ergonomic push handle molded into top shelf for easy maneuverability
  • Rolling cart with four 4" ball bearing casters, two with locking brake, for mobility and stability
  • Three-outlet UL-Listed electrical assembly with 15' cord and cord management system to keep cart clean and organized
  • Maximum weight capacity: 400 lbs. (evenly distributed)
  • Assembly required
  • Made in the USA
PRICE
$389.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width24 in
Height54-1/4 in
Weight Capacity300 lbs
Wheel Diameter4 in

Product Details

Power3 Outlet Power Strip
TypeAV Cart with Lockable Cabinet
Frame Color FamilyBlack
ColorBlack
Wheel TypeRubber Swivel, 2 with Brakes
Number of Doors2
Number of Shelves3
MaterialPlastic & Steel
DescriptionA/V Cart with Cabinet
Frame MaterialPlastic
Manufacturers Part NumberLE54C-B
Shelf MaterialPlastic
BrandLuxor