- Multipurpose utility cart perfect for use with audio/video equipment and more
- Molded plastic shelves will not stain, scratch, dent or rust
- Includes three flat shelves and 20-gauge steel locking cabinet
- .25" retaining lip borders flat shelves with sure-grip safety pads to ensure minimal sliding
- Ergonomic push handle molded into top shelf for easy maneuverability
- Rolling cart with four 4" ball bearing casters, two with locking brake, for mobility and stability
- Three-outlet UL-Listed electrical assembly with 15' cord and cord management system to keep cart clean and organized
- Maximum weight capacity: 300 lbs. (evenly distributed)
- Assembly required
- Made in the USA
- Clearance between middle and top shelf: 8.75"
Luxor® 34"H AV Cart - Three Shelves, Cabinet
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for transporting and holding AV equipment or other heavy items, this sturdy utility cart has an impressive maximum weight capacity of 400 lbs. (evenly distributed). The three shelves are made of molded plastic that won't stain, scratch, dent or rust, and each has a .25" retaining lip to help keep contents onboard. An ergonomic handle that's molded into the top shelf and four 4" heavy-duty casters (two with locking brake) make this mobile cart easy to maneuver. There is also a three-outlet UL-Listed electrical assembly integrated into the handle for convenient power access as well as a 20-gauge steel locking cabinet for storing equipment.
PRICE
$229.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 18 in |
| Height | 35-1/4 in |
| Weight Capacity | 300 lbs |
| Wheel Diameter | 4 in |
Product Details
| Power | 3 Outlet Power Strip |
| Type | AV Cart with Lockable Cabinet |
| Frame Color Family | Black |
| Color | Black |
| Wheel Type | Rubber Swivel, 2 with Brakes |
| Number of Doors | 1 |
| Number of Shelves | 3 |
| Material | Plastic & Steel |
| Description | Presentation Station with Cabinet |
| Frame Material | Plastic |
| Manufacturers Part Number | LE34C-B |
| Shelf Material | Plastic |
| Brand | Luxor |