Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB379591

MPN #: LE42C-B

Luxor® A/V Presentation Station with Cabinet - 24"L x 18"W x 41"H

Product Description
This 42" AV Cart is ideal for storing and transporting audio/video equipment and more. Three durable shelves are made from a molded plastic that will not stain scratch, dent or rust, and can hold up to 300 lbs. in total. The top shelf has an ergonomic handle molded into it for greater control during transit as well as a three-outlet UL-Listed electrical assembly with integrated cord wrap to provide convenient access to power. This rolling cart also features four 4" full-swivel casters, two with locking brake, for mobility and stability.

  • Multipurpose utility cart perfect for use with audio/video equipment and more
  • Molded plastic shelves will not stain, scratch, dent or rust
  • Includes three flat shelves and 20-gauge steel locking cabinet
  • .25" retaining lip borders flat shelves with sure-grip safety pads to ensure minimal sliding
  • Ergonomic push handle molded into top shelf for easy maneuverability
  • Rolling cart with four 4" ball bearing casters, two with locking brake, for mobility and stability
  • Three-outlet UL- and CSA-Listed electrical assembly with 15' cord and cord management system to keep cart clean and organized
  • Maximum weight capacity: 300 lbs. (evenly distributed)
  • Assembly required
  • Made in the USA
  • Clearance between middle and top shelf: 14"
  • Clearance between middle and bottom shelf: 17.75"
PRICE
$229.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width18 in
Height41 in
Weight Capacity400 lbs
Wheel Diameter4 in

Product Details

Power3 Outlet Power Strip
TypeAV Cart with Lockable Cabinet
Frame Color FamilyBlack
ColorBlack
Wheel TypeRubber Swivel, 2 with Brakes
Number of Doors1
Number of Shelves3
MaterialPlastic & Steel
DescriptionPresentation Station with Cabinet
Frame MaterialPlastic
Manufacturers Part NumberLE42C-B
Shelf MaterialPlastic
BrandLuxor