Luxor carts are an easy-glide, affordable option for A/V storage, display, and transport in your classrooms or offices. This 54" LP Table 32" × 24" w/Cabinet & 3-Outlet Electric is an extra-tall mobile cart made with an exclusive load-bearing construction.
Luxor® 54"H AV Cart - 3 Shelves, Cabinet, Electric
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$389.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 24 in |
| Height | 54-1/4 in |
| Weight Capacity | 400 lbs |
| Wheel Diameter | 4 in |
Product Details
| Power | 3 Outlet Power Strip |
| Type | AV Cart with Lockable Cabinet |
| Frame Color Family | Black |
| Color | Black |
| Wheel Type | Rubber Swivel, 2 with Brakes |
| Number of Doors | 2 |
| Number of Shelves | 3 |
| Material | Plastic & Steel |
| Description | A/V Table with Cabinet |
| Frame Material | Plastic |
| Manufacturers Part Number | LP54CE |
| Shelf Material | Plastic |
| Brand | Luxor |