- 1 year warranty
- PE + EVA construction
- 3/4 Standard Hose Fittings
- 150 PSI working pressure
- Kink Resistant
- Ozone Resistant
- Abrasion Resistant
- Stainless Steel Spring guard on both ends
Avagard® 3/8" x 75' Heavy-Duty Recoil Water Hose, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Unveiling the Avagard® Recoil Water Hose, 3/8" x 75' in a refreshing shade of blue – the solution to your watering conundrums! Tired of tangled and cumbersome hoses? Avagard® springs to your aid, extending to reach your watering needs and recoiling for compact storage. Its lightweight, durable design defies outdoor wear and tear, and the nickel-plated brass coupling resists corrosion. No leaks, no kinks – just effortless, problem-solving watering. Transform your routine and upgrade to the Avagard® Recoil Water Hose in vibrant blueFeatures:
PRICE
$56.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/4 in |
| Hose Diameter | 3/8 in |
| Hose Length | 75 ft |
Product Details
| Style | General Purpose |
| Type | Recoil Water Hose |
| Material | Heavy-Duty Vinyl |
| Description | Heavy-Duty Recoil Water Hose |
| Manufacturers Part Number | AVGRWH75FT-BL |
| Brand | Avagard |