Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avagard

Model # :WBB3775042

MPN #: AVG-SN6-75

Avagard® Drain Blaster, Silver

Product Description
The Avagard® Drain Blaster is a heavy-duty solution for high-pressure drain cleaning. Crafted from tough and corrosion-resistant heat-treated 303 grade stainless steel, this nozzle is built to withstand the toughest cleaning tasks. With a 3/4-inch female hose thread inlet, it's compatible with various hose setups for versatile use. Ideal for cleaning 4-inch to 6-inch drains, catch basins, sidewalks, or cart paths, it operates effectively at a minimum water pressure of 70 PSI. The two-stage flushing action ensures efficient removal of dirt and debris, while the front jets cut through blockages and the rear jets propel the nozzle upline. Plus, with a wire attachment connector, you can use a wire locator to determine the drain route with ease. Professional-grade and long-lasting, the Avagard® Drain Blaster is your go-to tool for effective drain cleaning.

PRICE
$92.57

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Height2 in

Product Details

TypeDrain Blaster
MaterialSteel
Package Quantity1
ColorSilver
Manufacturers Part NumberAVG-SN6-75
Hose ID3/4
BrandAvagard