Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avenger Work Boots

Model # :WBB3226440

MPN #: A8720-11M

Avenger A-Max Dozer Chelsea Men's Work Boots, Composite Toe, Size 11M, Brown

Product Description
Avenger A-Max Dozer Men's Composite Toe Electrical Hazard Waterproof Chelsea Pull-on Work Boot.

Features:
  • Waterproof membrane
  • ASTM F2413 protective toe classification
  • Flex-welt construction
  • Composite toe
  • Full-grain waterproof leather
  • Slip- and oil-resistant
  • EVA Midsole for Added All-Day Comfort
  • Nylon lining
  • Defined heel
  • ASTM F2413 electrical hazard standard
  • 90° defined heel
  • Stretch panels
  • 6 Inches in height


PRICE
$179.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height6 in
Size11

Product Details

Upper MaterialLeather
ColorBrown
Toe TypeComposite Toe
StyleWork Boot
InsulatedNo
Closure TypePull on
MaterialRubber
GenderMen's
Package Quantity1 Pair
Manufacturers Part NumberA8720-11M
Slip ResistantYes
InsolePU
Lining MaterialTextile
Electrical Hazard ProtectionYes
WaterproofYes
BrandAvenger Work Boots