Features:
- Carbon Nano-Fiber Toe
- Met Guard
- Waterproof
- Puncture Resistant
- Electrical Hazard
- Slip Resistant
Weights & Dimensions
| Width | Wide (E) |
| Boot Height | 6 in |
| Size | 10 |
Product Details
| Upper Material | Leather |
| Color | Brown |
| Series | A7402 Foundation |
| Toe Type | Carbon Nano-Fiber Toe |
| Style | Work Boots |
| Insulated | No |
| Closure Type | Lace-Up |
| Material | Polyurethane |
| Package Quantity | 1 Pair |
| Gender | Men's |
| Manufacturers Part Number | A7402-10W |
| Slip Resistant | Yes |
| Lining Material | Polyurethane |
| Electrical Hazard Protection | Yes |
| Waterproof | Yes |
| Brand | Avenger |