Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avenger

Model # :WBB3178937

MPN #: A7452-7.5M

Avenger A7452 Foundation Mid Women's Work Boots, Carbon Nano-Fiber Toe, Size 7.5M, Brown

Product Description
Foundation Series - Avenger

Features:
  • Carbon Nano-Fiber Toe
  • Met Guard
  • Waterproof
  • Puncture Resistant
  • Electrical Hazard
  • Slip Resistant


PRICE
$129.95

1
1
Ships in 52 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height6 in
Size7.5

Product Details

Upper MaterialLeather
ColorBrown
SeriesA7452 Foundation
Toe TypeCarbon Nano-Fiber Toe
StyleWork Boots
InsulatedNo
Closure TypeLace-Up
MaterialPolyurethane
Package Quantity1 Pair
GenderWomen's
Manufacturers Part NumberA7452-7.5M
Slip ResistantYes
Lining MaterialPolyurethane
Electrical Hazard ProtectionYes
WaterproofYes
BrandAvenger