Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avenger

Model # :WBB3223449

MPN #: A8674-8.5W

Avenger Builder Women's Work Boots, Plain Toe, Size 8.5W, Black

Product Description
Good looks with uncompromised value these Builder work boots provide you an all-day safety boot with protection comfort and durability. The Builder series originates with a Steel protective toe or an optional soft toe both with an oil and slip resistant PU midsole and outsole for that extra comfort. Don't be fooled by the value price these boots are tough stylish and comfortable. Wear them all day without breaking the bank.

Features:
  • Waterproof
  • Electrical Hazard
  • Mark II Rating - .40


PRICE
$119.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthWide (E)
Boot Height6 in
Size8.5

Product Details

Upper MaterialLeather
ColorBlack
SeriesA8674 Builder
Toe TypePlain Toe
StyleWork Boot
InsulatedNo
Closure TypeLace-Up
MaterialPolyurethane
GenderWomen's
Package Quantity1 Pair
Manufacturers Part NumberA8674-8.5W
Slip ResistantYes
InsolePU Foam
Lining MaterialTextile
Electrical Hazard ProtectionYes
WaterproofYes
BrandAvenger