Features:
- Ultra Light Knee Boots.
- 70% Lighter than other waterproof rubber and PVC knee boots.
- Made from high quality EVA
- Cleated sole
- Self-insulating.
Weights & Dimensions
| Width | Standard (D) |
| Boot Height | 15 in |
| Size | 6 |
Product Details
| Type | Knee Boots |
| Color | Brown |
| Toe Type | Plain Toe |
| Style | Knee Boot |
| Insulated | Yes |
| Material | Foam |
| Description | Airgo™ Ultra Lightweight Knee Boot |
| Gender | Men's |
| Manufacturers Part Number | 21144 |
| Slip Resistant | Yes |
| Waterproof | Yes |
| Brand | Tingley |