Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avenger

Model # :WBB3223229

MPN #: A7248-11.5W

Avenger Duty Boot Men's Work Boots, Carbon Nano-Fiber Toe, Size 11.5W, Black

Product Description
Avenger 7248: Black Carbon Toe EH WP 6" Work Boot

Features:
  • Waterproof Full-Grain Leather Upper
  • Carbon Nanofiber Safety Toe Cap
  • Removable Dual Density Insole
  • Slip-Resistant Rubber Outsole
  • Waterproof Membrane Construction
  • Air-Bag Cushioning
  • No Exposed Metal and Security Friendly
  • Meets or Exceeds ASTM 2413-18 I/C and EH Rating with a Mark II Slip Rating of-40


PRICE
$149.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthWide (E)
Boot Height6 in
Size11.5

Product Details

Upper MaterialLeather
ColorBlack
SeriesDuty Boot
Toe TypeCarbon Nano-Fiber Toe
StyleWork Boot
InsulatedNo
Closure TypeLace-Up
MaterialRubber
GenderMen's
Package Quantity1 Pair
Manufacturers Part NumberA7248-11.5W
Slip ResistantYes
InsolePU Foam
Lining MaterialTextile
Electrical Hazard ProtectionYes
WaterproofYes
BrandAvenger