Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers Industrial Products

Model # :WBB3169102

MPN #: AC4614-LR

Checkers™ Aviation Wheel Chock w/ Locking Rope, Polyurethane, 14"L x 5-1/2"W x 3-1/2"H

Product Description
AC4600-LR aviation wheel chocks are designed for mid-sized to large aircraft and aviation equipment. They are manufactured with highly durable, lightweight polyurethane, which lasts longer than wooden chocks, never needs painting and eliminates Foreign Object Damage (FOD) threats for aircraft. The AC4600 series feature the Rope Lock System allowing a wheel chock to be temporarily and securely attached to the opposing wheel chock on the opposite side of the aircraft tire. They are ideal for business, commercial, cargo and military aircraft.

Features:
  • Impact-absorbing, lightweight urethane
  • Weather and abrasion resistant
  • High load-bearing capacity
  • Resistant to aircraft fuels, oils, and lubricants
  • Lightweight and easy to use
  • Will not rot, crack or splinter like wood
  • Optional rope carrying handle
  • Molded-in high-visibility yellow color
  • Available with standard urethane base (AC4614-LR) and with a rubber base (AC4614-LR-RP)


PRICE
$119.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width5-1/2 in
Height3-1/2 in
Weight6 lbs

Product Details

Assembly RequiredNo
TypeAircraft & Railcar Wheel Chock
MaterialPolyurethane
Package Quantity1
ColorYellow
Manufacturers Part NumberAC4614-LR
BrandCheckers Industrial Products

Warranty

Warranty1 Year yr