Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers Industrial Products

Model # :WBB3167571

MPN #: UC1210

Checkers™ General Purpose Heavy Duty Wheel Chock, Polyurethane, 17"L x 14"W x 14"H

Product Description
The Checkers™ heavy-duty UC1210 utility wheel chocks for ground vehicles are manufactured with highly durable, lightweight polyurethane and they feature a larger base that makes them ideal for use with heavy equipment. UC1210 wheel chocks are rated for haul trucks with tire sizes up to 46"- 65"(165.1 cm) diameter and maximum rated payload is 70 tons.

Features:
  • Rated for vehicles with a gross operating weight up to 245,000 lbs., and tire sizes up to 65 in. diameter
  • Tough urethane construction
  • Resistant to oils, fuels, and solvents
  • Meets MSHA specifications
  • Recessed carrying handle
  • Mounting hole for ropes, chains or brackets
  • Molded-in "How-to-Use" guidelines in English
  • High visibility orange color


PRICE
$265.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width14 in
Height14 in
Weight25 lbs

Product Details

Assembly RequiredNo
TypeTruck, Trailer, & Car Wheel Chock
MaterialPolyurethane
Package Quantity1
ColorOrange
Manufacturers Part NumberUC1210
BrandCheckers Industrial Products

Warranty

Warranty1 Year yr