- Model S362 ANSI/ISEA 107:2015, Type R, Class 2 Safety Hi-Viz Lime Vest provides visibility to the wearer at an economical price
- The fully mesh material is made of 100% polyester
- The front of the vest fastens with a hook & loop front closure
- This economy style vest does not have pockets
- AwareLite reflective trim
- Size: 2XL
ERB® Aware Wear S362 ANSI Class 2 Economy Mesh Safety Vest, Hook & Loop Closure, 2XL, Lime
|
Questions & Answers (0)
Product Description
Features:
PROMOTIONAL PRICE
$4.63was $13.25
Save $8.62 (65%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Class 2 Hi Visibility Vest |
| Class | ANSI Class 2 |
| Closure Type | Hook & Loop |
| Material | Polyester Mesh |
| Package Quantity | 1 |
| Description | Aware Wear® ANSI Class 2 Economy Mesh Safety Vest |
| Color | Lime Green |
| Manufacturers Part Number | 61428 |
| Number of Pockets | None |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107:2015, Type R, Class 2 |