Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WIB1442545

MPN #: AWDH2420N4

Hoffman AWDH2420N4, Deep-Hinged Window Kit, 22.19 x 16.14, Steel/Gray

Product Description
Hoffman AWDH2420N4, Deep-Hinged Window Kit, 22.19 x 16.14, Steel/Gray

Deep-hinged window kits provide protection, visibility and easy access to equipment and components installed behind the viewing area. Window kits are conveniently sized to allow direct mounting in the usable door area of Hoffman NEMA and CONCEPT® wall-mount enclosures, as well as any Hoffman enclosure with a suitably sized mounting surface. Deep-hinged window kits provide protection, visibility and easy access to equipment and components installed behind the viewing area. These kits have an aesthetic appearance, quarter-turn latching for easy access, .25-in. (6-mm) thick, clear polycarbonate material for viewing, 2.5-in. (64-mm) depth to allow for deep controls and a built-in gasket compression stop to facilitate flush mounting. Each kit comes with a mounting template and hardware to allow for easy installation and can be mounted either left or right hinged.

Features:
  • Manufactured from Type 316L stainless steel or painted mild steel
  • Quarter-turn latches for quick access
  • 0.25-in. (6-mm) thick, clear polycarbonate windows for easy viewing
  • 2.5-in. (64-mm) deep to allow for deep controls
  • Built-in gasket compression stop on back of window kit facilitates flush mounting
  • Designed for either left or right hinging
  • Includes mounting template and mounting hardware
  • Easy-to-remove clip-style hinge pin
PRICE
$1,425.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

A x B x C22.19 x 16.14 x 2.73 in

Product Details

Enclosure Type4/4X
MaterialSteel
DescriptionType 4 & 4X Deep-Hinged Window Kits
ColorGray
Manufacturers Part NumberAWDH2420N4
BrandHoffman