Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1609500

MPN #: PTHS242424G4

Hoffman PROTEK™ DH Standard, 24.09 x 23.62 x 24.02, Steel/ Lt Gray, Type 4/12

Product Description
Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/Lt Gray, Type 4/12

PROTEK Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-in. rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-in. rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. PROTEK is an excellent choice for applications where space is at a premium and the only option is wall mounting. PROTEK comes in a broad range of sizes, materials and configurations to meet many demanding applications.

Features:
  • Doors made of 16 gauge; center and wall sections made of 14 gauge steel. Stainless steel enclosures made from Type 304 stainless steel
  • Window made of .25-in. thick, scratch- and impact-resistant safety glass
  • Rack angles made of plated 12 gauge steel
  • M6 ground studs on door, center and wall sections are masked from paint
  • Twenty 10-32 screws included with cabinet
  • Foam-in-place gasket made of durable polyurethane
PRICE
$2,429.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

A x B x C24.09 x 23.62 x 24.02 in

Product Details

Type4/12
MaterialSteel
DescriptionDouble-Hinged Standard
ColorGray
Manufacturers Part NumberPTHS242424G4
Rack Units12
BrandHoffman