Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Awntech

Model # :WBB2011760

MPN #: H22-5PTR

Awntech H22-5PTR, Seam Slope Awning 5' 8"W x 2'D x 2'H Metal

Product Description
The Houstonian metal standing seam awning is a Beauty-Mark Brand by Awntech. It is one of our most popular awnings. It adds loads of curb appeal. Although easy to assemble and install, the Houstonian has been engineered and tested to withstand serious wind and snow loads. Testing included extreme wind tunnel up/down draft, obstacle and weight positioning. All Beauty-Mark fixed awnings are easy to install. The frame is manufactured with powder coated structural aluminum and stainless steel hardware. Awnings have the ability to transform a drab exterior on any building. You will surely enjoy years of reliable service and energy savings from the Houstonian.

Features:
  • Heavy duty modular metal standing seam awning
  • Commercial application
  • Steel and aluminum, powder coated, easy to assemble and install
  • Rust, fade and mildew resistant
  • 5 Year limited warranty
PRICE
$599.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height24 in
Weight60 lbs
Assembled Depth24 in
Min Mounting Height84 in
Assembled Width68 in
Projection From Wall24 in
Mounting Space Required10 in

Product Details

TypeWindow/Entry Fixed Metal Awning
Frame Color FamilyPewter
ColorPewter
SeriesHoustonian
MaterialAluminum/Steel
Manufacturers Part NumberH22-5PTR
BrandAwntech

Warranty

Warranty5 Year Limited