The Afford-a-Wall (Sliding) partition allows you to maximize the use of your facility's space at affordable prices. The Afford-a-Wall features a fully tackable, noise-reducing surface for posting signage or other documents. Each Afford-a-Wall's acoustical, firesafe fiberglass panel slides in series with other panels to create a straight wall of any length up to 7' long,and its patented slides adjust to uneven floors without the need for fragile, adjustable caster bases offered by less versatile systems.
Portable Acoustical Partition Panels, Sliding Panels, 88"x7' Fabric, With Casters, Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,049.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 84 in |
| Depth | 1 in |
| Height | 88 in |
Product Details
| Number of Panels | 3 |
| Type | Mobile |
| Frame Color Family | Black |
| Color | Red |
| Style | Acoustical |
| Material | Fabric |
| Description | Partition 88"x7' F Red |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | 1812159 |
| Partition Type | Sliding Panel |
| Brand | Versare |
Warranty
| Warranty | 3 yr |