Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :T9FB2322149

MPN #: 252018-10PK

Global Approved 252018, Business/Gift Card Holder with Magnetic Tape, 3-3/4"W x 1"D x 1-5/8"H, 10Pk

Product Description
Azar's line of business card holders make it simple and inexpensive to display your contact information. Keep your business cards organized and easily accessible with this sleek and stylish clear acrylic business card holder. Crafted from durable, high-quality acrylic, each holder offers a crystal-clear display that showcases your business cards or gift cards with professional elegance. The magnetic strip ensures a secure hold, allowing you to effortlessly attach the holder to any metal surface such as filing cabinets, refrigerators, or desks. Perfect for both home offices and workspaces, this 10-pack provides great value, making it ideal for teams, business owners, or anyone looking to maintain a neat, clutter-free environment.

Features:
  • Sold in Packs of: 10
  • Material: Acrylic
  • Loading Style: Top Loading
  • Opening Dimensions: 3.68"W x 1"ID x 1.625"H
  • Overall Dimensions: 3.87" W x 1.25"D x 1.625"H
PRICE
$42.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-3/4 in
Depth1 in
Height1-5/8 in
Weight1 lbs
Insert Size3-3/4"W x 1"D x 1-5/8"H

Product Details

StyleHorizontal
MaterialAcrylic
Package Quantity10
ColorClear
Manufacturers Part Number252018-10PK
BrandAzar Displays