Features:
- Sold in Packs of: 2
- Material: Acrylic
- Overall Measurement: 15.625"W X 11.875"H
- Pocket Dimension: 3.75"W X .875"D X 1.5"H
- Number of Pockets: 16
- Color: Clear
- Size of Holes: .25" Diameter Holes
- Purchase Separately: Hanging Hardware
Weights & Dimensions
| Width | 15-5/8 in |
| Depth | 1 in |
| Height | 11-7/8 in |
| Weight | 0.7 lbs |
| Insert Size | 3-3/4"W x 7/8"D x 1-1/2"H |
Product Details
| Style | 16 Pockets |
| Material | Acrylic |
| Package Quantity | 2 |
| Color | Clear |
| Manufacturers Part Number | 252084-2PK |
| Brand | Azar Displays |