Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1104545

MPN #: 252922-50PK

Global Approved 252922-50PK Countertop Tri-Fold Brochure Holder W/ Card Pocket - Pkg Qty 50

Product Description
Elevate your marketing material with this trifold size single brochure and literature holder with a business card pocket attached. This sleek and versatile brochure holder is designed to showcase your marketing materials in style while offering convenient storage for business cards. Loading and refilling your brochures is a breeze thanks to the open-top design. Simply slide in your marketing materials and business cards from the top for a quick re-stock. Crafted from durable, high-quality acrylic, the TriFold Pro is built to last and will stand up to high traffic retail areas. With its compact tri-fold layout, this holder maximizes space efficiency, making it ideal for countertops, reception desks, trade show booths, and more. The crystal clear design ensures brochures are fully visible.

Features:
  • Material: Plastic
  • Color: Clear
  • Measurements: 4.125"W x 3.75"D x 7.25"H
PRICE
$249.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth2-3/4 in
Height7-1/4 in

Product Details

StyleTri-Fold
MaterialAcrylic
Package Quantity50
DescriptionCountertop Brochure Holder W/ Card Pocket
ColorClear
Manufacturers Part Number252922-50PK
BrandAzar Displays