Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322084

MPN #: 252086-2PK

24 Pocket Business/Gift Card Holder, 15-5/8"W x 1"D x 18"H - Pkg Qty 2

Product Description
Choose from our selection of Multi-pocket Wall Mount Holders with clear acrylic backing. Add hardware for gridwall, pegboard, slatwall, or glass. Hanging hardware not included.

Features:
  • Sold in Packs of: 2
  • Material: Acrylic
  • Overall Measurement: 15.625"W X 18"H
  • Pocket Dimension: 3.75"W X .875"D X 1.5"H
  • Number of Pockets: 24
  • Color: Clear
  • Size of Holes: .25" Diameter Holes
  • Purchase Separately: Hanging Hardware
PRICE
$169.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-5/8 in
Depth1 in
Height18 in
Weight3 lbs
Insert Size3-3/4"W x 7/8"D x 1-1/2"H

Product Details

Style24 Pockets
MaterialAcrylic
Package Quantity2
ColorClear
Manufacturers Part Number252086-2PK
BrandAzar Displays