Features:
- Sold in Multiples of: 1
- Material: Acrylic
- Overall Measurement: 5"W x 8.75"D x 12.25"H
- Number of Pockets: 1
- Color: Clear
Weights & Dimensions
| Width | 5 in |
| Depth | 8-3/4 in |
| Height | 12-1/4 in |
| Weight | 5 lbs |
Product Details
| Style | Vertical |
| Material | Acrylic |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | 255030 |
| Brand | Azar Displays |