Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322216

MPN #: 600312-BLK

Global Approved 600312-BLK, C Channel, 12"W x 1/4"D x 3"H

Product Description
Azar Displays black C-channels offer advertising signage for additional product details, highlighting discounts, or offering barcode information. These C-Channels easily slide onto extension metal brackets and can be swapped out for multi-use purposes.

Features:
  • Overall Height: 3.125"
  • Overall Length: 12"
  • Graphic size that would fit: 3" H x 12" L
PRICE
$9.20

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth1/4 in
Height3 in
Weight1 lbs
Insert Size12"W x 3"D

Product Details

TypeC-Channel
ColorBlack
StyleAdhesive
Mounting LocationAdhesive Tape
MaterialStyrolux
DescriptionC Channel
Package Quantity1
Manufacturers Part Number600312-BLK
BrandAzar Displays