Features:
- Overall Height: 9.25"
- Overall Length: 12"
- Graphic size that would fit: 9" H x 12" L
- Brackets sold separately
Weights & Dimensions
| Width | 12 in |
| Depth | 1/4 in |
| Height | 9 in |
| Weight | 0.5 lbs |
| Insert Size | 12"W x 9"D |
Product Details
| Type | C-Channel |
| Color | Black |
| Style | Adhesive |
| Mounting Location | Adhesive Tape |
| Material | Styrolux |
| Description | C Channel |
| Package Quantity | 1 |
| Manufacturers Part Number | 600912-BLK |
| Brand | Azar Displays |