Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2374764

MPN #: 252940-2PK

Global Approved 252940, Swivel Sign Holder 4" X 6" - Pkg Qty 2

Product Description
Azar's Two-Sided Acrylic Revolving Sign Holder Frame can rotate while the base remains stationary. This clever feature allows for double-sided signage or marketing literature that is visible on both sides with one simple turn. These revolving frames are great for retail stores, office, home, trade show booths and even restaurants. This eye catching frame adds movement and style to any environment it is placed in. Available in three sizes: 4" x 6", 5" x 7", 8.5" x 11"

Features:
  • Sold in Packs of: 2
  • Material: Acrylic
  • Graphic Size: 4"W x 6"H
  • Overall Measurement: 4"W x 6"H
  • Orientation: Portrait
  • Material Thickness: .25" thick
  • Color: Clear
PRICE
$36.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Height6 in
Weight1 lbs

Product Details

Assembly RequiredNo
TypeCounter Top
ColorClear
Number of Sides2
MaterialAcrylic
LineCounter Top
Package Quantity2
DescriptionSwivel Sign Holder
Manufacturers Part Number252940-2PK
BrandAzar Displays