Features:
- Sold in Multiples of: 1
- Measurement: 11.75" L x 1.25"H
- Material: Styrolux
- Color: Clear
- Includes: Double-sided white tape (Attached)
Weights & Dimensions
| Width | 11-3/4 in |
| Depth | 1/4 in |
| Height | 1-1/4 in |
| Weight | 5 lbs |
| Insert Size | 11-3/4"W x 1-1/4"D |
Product Details
| Type | C-Channel |
| Color | Clear |
| Style | Adhesive |
| Mounting Location | Adhesive Tape |
| Material | Styrolux |
| Description | C Channel |
| Package Quantity | 1 |
| Manufacturers Part Number | 700085 |
| Brand | Azar Displays |