Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322218

MPN #: 700097

C Channel, 23-3/4"W x 1/4"D x 1-1/4"H

Product Description
A C-Channel is a plastic extrusion that is slightly bent on the top and bottom to hold graphics, color pallets, prices, or UPCs. They are made of tough and durable plastic. The Flip-Up C-channel has two channels for inserting graphics, one in the front and one under the flip up. The back of the C-Channel has adhesive to adhere to a tray, bin or wall.

Features:
  • Sold in Multiples of: 1
  • Measurement: 23.75" L x 1.25" H
  • Material: Styrolux
  • Color: Clear
  • Includes: Double-sided white tape (Attached)
PRICE
$2.58

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth1/4 in
Height1-1/4 in
Weight1 lbs
Insert Size23-3/4"W x 1-1/4"D

Product Details

TypeC-Channel
ColorClear
StyleAdhesive
Mounting LocationAdhesive Tape
MaterialStyrolux
DescriptionC Channel
Package Quantity1
Manufacturers Part Number700097
BrandAzar Displays