Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1462434

MPN #: 700272-CLR

Global Approved 700272-CLR, Two-Sided Metal Frame Pegboard Floor Display, 24"W x 48"H, CLR, 1 Pc

Product Description
Pegboard Displays are the key to maximizing sales. Presentation of your product, easy customer accessibility, and visual appeal all contribute to your bottom line. Increase your impulse sales and place Azar's versatile retail display racks by the cash wrap! This large two-sided pegboard floor display stands on a heavy duty silver metal frame that is 1" thick all around the pegboard. Style this pegboard floor display with two different heights for multi-purpose uses.

This fixture is available in clear frosted only and included 4 levelers and 4 locking wheels so you can choose which works best for you. This merchandiser stand provides effortless shopping for your customers. Use the wheels to move the pegboard to different locations seamlessly around the store, then lock into place. Stocking and replenishing the display with product has never been easier! The merchandising rack is simple to assemble.

Add hooks, bins, bucket or trays, then load your product on the perforated panels and you're ready to start selling. This stock free standing display is ideal for department and convenience stores (c-stores), tradeshow booths, or any retail environment. Our display tower for retail are easy to clean and maintain. This merchandising stand will draw customers' attention to any product that is displayed. These POP fixtures are strong and highly durable and can withstand high traffic areas.

Make your product pop with signage and branding using the T-strip on top of the pegboard display tower. Create a planogram! Simply slide in a PVC header sign, card stock or use one of Azar Displays' stock sign holders which are available in clear transparent for insert your own graphic sign. Sign holder, hooks and accessories sold separately.

Features:
  • Sold in Multiples of: 1
  • Material: High Impact Styrene
  • Color: Clear (Frosted)
  • Assembled Height: 62"H without wheels and 65"H with wheels
  • Panel Thickness: 0.125"
  • Panel Size: 24"W x 48"H
  • Base Size: 26"W x 22"D
  • Base Color: Silver
  • Includes: T-Strip Sign Holder, Four Wheels and Four Levelers
PRICE
$315.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height48 in

Product Details

MaterialAcrylic
Package Quantity1
ColorClear
Manufacturers Part Number700272-CLR
BrandAzar Displays