Model # :WBB2322117
MPN #: 700770-CLR
Global Approved 700770-CLR, Two-Sided Pegboard Floor Display W/ Studio Base, 17"W x 17"D x 60"H
Write a Review
|
Questions & Answers (0)
Product Description
The sleek metal design of our ultramodern Studio Base will draw customer's attention to any product that is displayed. This display comes standard with a non-revolving square plastic base. See below for color panel and accessory options. Sign holder and wheels sold separately.
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 17 in |
| Height | 60 in |
| Weight | 12 lbs |
Product Details
| Type | Pegboard |
| Material | High Impact Styrene |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | 700770-CLR |