Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322041

MPN #: 800071-CLR

Global Approved 800071-CLR, 1" Clear Glass-Filled Nylon Hook 0.225" Dia. - Pkg Qty 50

Product Description
The Industrial Strength Polymer Pegboard Hooks secure merchandise in place. The multipurpose two prong retail hooks are a great way to display any peggable packaging such as cellphone accessories, electronics, candy, hair accessories, souvenirs, trinkets, and any other retail goods. The hooks are made out of a polyamide composite resin that ensures strong long lasting durability. The straight hook with slight curve at the end fastens in place to any standard .25" dia. and 1" on center metal or non-metal pegboard.

These merchandise hooks are perfect for a wholesale store, supermarket display fixture, convenience store, hypermarket, warehouse storage room, shopping mall decoration, or for retail shops. Hang merchandise on your pegboard to maximize your retail space with Azar's glass filled nylon hooks that feature two side by side peg prongs. Plastic pegboard hooks can be used again and again for multiple uses in retail environments or in the home for crafting or tool storage. Organize your tools in your garage, basement, or shed, art supplies in your craft room, children's toys, sports equipment or office supplies using Azar's utility hooks. These pegboard hooks are compatible with some slat walls. They are sold in packs of 50, and are easy to install and clean.

Features:
  • Sold in Packs of: 50
  • Material: Glass Filled Nylon
  • Overall Hook Length: 1"
  • Usable Hook Length: 0.5"
  • Hook Diameter: 0.225"
  • Back Plate Measurement: 1.87"W x 1.60"H.
  • Use in: Pegboard only
  • Color: Black, White, Clear
PRICE
$1,547.50  Sold in packages of 50 / $30.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-7/8 in
Depth1 in
Height1-5/8 in
Weight Capacity5 lbs
Weight50 lbs

Product Details

Package Quantity50
ColorClear
Manufacturers Part Number800071-CLR
BrandAzar Displays