Features:
- Sold in Packs of: 50
- Material: Glass Filled Nylon
- Overall Hook Length: 2"
- Usable Hook Length: 1.5"
- Hook Diameter: 0.287"
- Back Plate Measurement: 1.87"W x 1.60"H.
- Use in: Pegboard only
- Color: Black, Clear, White
Weights & Dimensions
| Width | 1-7/8 in |
| Depth | 2 in |
| Height | 1-5/8 in |
| Weight Capacity | 5 lbs |
| Weight | 50 lbs |
Product Details
| Package Quantity | 50 |
| Color | Clear |
| Manufacturers Part Number | 800072-CLR |
| Brand | Azar Displays |