Hougen® B Long Oblong Die, Fits Model 75003A, 1/2" x 3/4", >1/8" - 1/4" Thickness
Write a Review
|
Questions & Answers (0)
Product Description
B Long Oblong Die fits model 75003A.
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2 x 3/4 |
| Diameter | 1/2 x 3/4 in |
Product Details
| Style | Long Oblong |
| Type | Oblong Die |
| Material | S5 |
| Manufacturers Part Number | 75663 |
| Die Material | S5 |
| Brand | Hougen |
| Die Style | Oblong |