B Round Die fits model 75002.5A.
Hougen® B Round Die, Fits Model 75002.5A, 11/16" Dia., >1/8" - 1/4" Thickness
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$73.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 11/16 |
| Diameter | 11/16 in |
Product Details
| Style | Round |
| Type | Round Die |
| Material | S5 |
| Manufacturers Part Number | 75449 |
| Die Material | S5 |
| Brand | Hougen |
| Die Style | Round |