B Round Die fits model 76000.
Hougen® B Round Die, Fits Model 76000, 1/4" Dia., 5/32" - 1/4" Thickness
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$66.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4 |
| Diameter | 1/4 in |
Product Details
| Style | Round |
| Type | Round Die |
| Material | S5 |
| Manufacturers Part Number | 76217 |
| Die Material | S5 |
| Brand | Hougen |
| Die Style | Round |