Steel Boxes
Brand
Free Shipping
Length
Material
Width
Depth
Height
Type
Size
Gauge
Capacity
Color
Price
Related Products
An economical solution for a broad range of electrical and terminal wiring applications that don't require a back panel, this enclosure features aesthetic, rounded corners and is available in flat and dome cover models for mounting flexibility. Features: Drawn 16 gauge steel (no welded seams or sharp corners) Cover screws Formed flanged cover Oil-resistant gasket External wall-mounting brackets Bonding provision on flat cover; grounding nut in body
Clamps on all four sides securely close this enclosure to protect components in indoor or outdoor applications, yet are easy to remove for access and modifications. Features: 16 or 14 gauge steel (see table) Seams continuously welded and ground smooth Stainless steel clamps on four sides of cover Bonding provision on cover Oil-resistant gasket Weldnuts for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger External wall-mounting brackets
Hoffman A404NFSS, J Box, Clamp Cover, Type 4X, 4.00x4.00x3.00in, SS Type 304 Consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces. See the HMI chapter for related mild steel consolets. Features: Type 304 stainless steel Seams continuously welded and ground smooth Captivated cover screws thread into sealed wells Cover attached with continuous hinge Oil-resistant gasket Bonding provision on door
Key hook and shelf models of this cabinet protect fuses and other components and can be equipped with a combination lock for applications that require security. Shelf Models A242412UC, A302412UC, A362412UC, A363012UCShelf cabinets provide a level of security for storage of equipment, fuses, and other components. Two shelves included with shelf models are easily adjusted without tools by placing tabs in slots located on enclosure sides. Key Hook Models A24244UC, A12122UCUse as key cabinets or a hanging locker to organize items that require a level of security. Key hook models have integral ...
With a chain-secured, lift-off clamp cover, this enclosure meets basic functionality requirements for housing controls and instrumentation. Features: 16 or 14 gauge steel (see table) Seams continuously welded and ground smooth External screw clamps Lift-off cover Bonding provision on cover Chain holds cover to box when cover is removed Oil-resistant gasket Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger External wall-mounting brackets