RIB® NEMA 1 Enclosure MH4400, 18"H x 18"W x 7"D, 16 Ga. Steel
Write a Review
|
Questions & Answers (0)
Product Description
The enclosures are NEMA 1 rated and are UL Listed. They do not have any knockouts and most are stackable vertically and horizontally. The back is clean except for 4 mounting holes. Available in a variety of sizes, the enclosures provide many useful features. Small sizes have screw lock covers and the larger sizes are equipped with key latch doors, most of which are reversible.
PRICE
$355.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 7 in |
| A x B x C | 18 x 18 x 7 |
Product Details
| Material | Steel |
| Description | Enclosure |
| Color | Gray |
| Manufacturers Part Number | MH4400 |
| Brand | RIB |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL/cUL |
| NEMA Rating | 1 |