B16HSPX 316 Stainless Steel Worm Gear Hose Clamp, 11/16" - 1-1/2" Clamping Dia. 10-Pack
Write a Review
|
Questions & Answers (0)
Product Description
B16HSPX 316 Stainless Steel Worm Gear Hose Clamp, 11/16" - 1-1/2" Clamping Diameter 10-Pack
1/2" 316 stainless steel band and housing. 5/16" 316 stainless steel hex head screw. Non-magnetic, all "316" grade stainless steel construction. Used in highly corrosive and salt water environments.
1/2" 316 stainless steel band and housing. 5/16" 316 stainless steel hex head screw. Non-magnetic, all "316" grade stainless steel construction. Used in highly corrosive and salt water environments.
PRICE
$32.95
7
7
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Max Clamping Diameter | 1-1/2 in |
| Clamping Diameter | 11/16 to 1-1/2 in |
| Min Clamping Diameter | 11/16 in |
| SAE Sizes | 16 |
Product Details
| Type | Quick Release Hose Clamp |
| Package Quantity | 10 |
| Description | Quick Release Hose Clamp |
| Manufacturers Part Number | 47855 |
| Brand | Precision Brand |
| Band Material | 316 Stainless Steel |