Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :T9FB513483

MPN #: 35835

B192HSP All 300 Series Stainless Worm Gear Hose Clamp, 9-1/2" - 12-7/16" Clamping Dia. 10-Pack

Product Description
B192HSP All 300 Series Stainless Worm Gear Hose Clamp, 9-1/2" - 12-7/16" Clamping Diameter 10-Pack

The high quality 300 series 9/16" band and housing are matched with a 300 series 5/16" hex head screw. This clamp is highly corrosion resistant, well suited for marine applications and is low in magnetic permeability. Rounded edges to protect the hose. Efficient four-piece construction. Screws feature deep slots for quick installation. Precision Brand® Standard Series Hose Clamps have 100% interlock construction features: one piece housing which directly locks into the band and spot weld free design. Easily installed with screwdriver, nut driver or socket wrench. Meets or exceeds SAE torque specifications.

PRICE
$79.95

Min. purchase quantity is 3
3
3
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/2 in
Weight0.8 lbs
Max Clamping Diameter12-7/16 in
Clamping Diameter9-1/2 to 12-7/16 in
Min Clamping Diameter9-1/2 in
Max Diameter2-1/2 in
SAE Sizes192

Product Details

TypeHeavy Duty Part Hose Clamp
Band Material300 Stainless Steel
Package Quantity10
DescriptionHeavy Duty Part Hose Clamp
Manufacturers Part Number35835
BrandPrecision Brand