Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Fluidmaster B1T16 Toilet Supply 3/8 In. Compression X 7/8 In. Ballcock X 16 In. - Braided SS

Fluidmaster B1T16 Toilet Supply 3/8 In. Compression X 7/8 In. Ballcock X 16 In. - Braided SS

Item #: WBB796104

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $3.86

Clearance Price: $1.21

Save $0.06 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fluidmaster B1F16 Faucet Supply 3/8 In. Compression X 1/2 In. I.P. Straight X 16 In. - Braided SS

Fluidmaster B1F16 Faucet Supply 3/8 In. Compression X 1/2 In. I.P. Straight X 16 In. - Braided SS

Fluidmaster B1F20 Faucet Supply 3/8 In. Compression X 1/2 In. Compression X 20 In. - Braided SS

Fluidmaster B1F20 Faucet Supply 3/8 In. Compression X 1/2 In. Compression X 20 In. - Braided SS

Fluidmaster B6F12 Faucet Supply 3/8 In. Compression X 3/8 In. Compression X 12 In. - Stainless Steel

Fluidmaster B6F12 Faucet Supply 3/8 In. Compression X 3/8 In. Compression X 12 In. - Stainless Steel

Fluidmaster B9WM60 Washing Machine Supply 3/4 In. F.H.T. X 3/4 In. F.H.T. X 60 In. - Stainless Steel

Fluidmaster B9WM60 Washing Machine Supply 3/4 In. F.H.T. X 3/4 In. F.H.T. X 60 In. - Stainless Steel

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Fluidmaster 7511 Wax Toilet Bowl Gasket W/Flange & Bolts

Fluidmaster 7511 Wax Toilet Bowl Gasket W/Flange & Bolts

Deep Well Plastic Paint Tray - DWT - Pkg Qty 24

Deep Well Plastic Paint Tray - DWT - Pkg Qty 24

American Standard Champion 5321A65CT.020 Closed Front Elongated Toilet Seat

American Standard Champion 5321A65CT.020 Closed Front Elongated Toilet Seat

K-Flex 6RXLO048078 6' Insul-Lock DS Pipe Insulation 3/4ID x 1/2"Thick W/Overlap

K-Flex 6RXLO048078 6' Insul-Lock DS Pipe Insulation 3/4ID x 1/2"Thick W/Overlap

Moonflex Fire Hose Rack & Reel - 500 PSI - 1-1/2 In. X 50 Ft - Brass Coupling

Moonflex Fire Hose Rack & Reel - 500 PSI - 1-1/2 In. X 50 Ft - Brass Coupling

4" 316 Stainless Steel Type A Adapter with Threaded NPT Female End

4" 316 Stainless Steel Type A Adapter with Threaded NPT Female End

Fluidmaster B1T16 Toilet Water Supply Connector, 16"L

Fluidmaster toilet water supply connectors are built to last. Made of a tough polymer core covered with braided stainless steel wire, these connectors exceed every code requirement in the book for durability. They also have a large inside diameter for higher flow capacity.

  • Exceptional flexibility for fast, easy installation
  • Won't kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds all code requirements for flexible water connectors

Weights & Dimensions

  • Connection Size 3/8 X 7/8 in
  • Length 16 in
  • Inlet Connection 3/8 in
  • Outlet Connection 7/8 in

Product Details

  • Inlet Connection Type Compression
  • Connection Style Compression X Ballcock
  • Type Toilet Supply
  • Brand Fluidmaster
  • Package Quantity 1
  • Material Stainless Steel
  • Manufacturers Part Number B1T16
  • Outlet Connection Type Ballcock
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fluidmaster B1T16 Toilet Supply 3/8 In. Compression X 7/8 In. Ballcock X 16 In. - Braided SS

Fluidmaster B1T16 Toilet Supply 3/8 In. Compression X 7/8 In. Ballcock X 16 In. - Braided SS

Item #: WBB796104

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant