B64H Partial Stainless Worm Gear Hose Clamp, 3-9/16" - 4-1/2" Clamping Dia. 10-Pack
Write a Review
|
Questions & Answers (0)
Product Description
B64H Partial Stainless Worm Gear Hose Clamp, 3-9/16" - 4-1/2" Clamping Diameter 10-Pack
Clamp has a 1/2" stainless steel band with plated 5/16" slotted hex head screw and housing. Recommended for most applications. Rounded edges to protect the hose. Efficient three-piece construction. Screws feature deep slots for quick installation. Precision Brand® Standard Series Hose Clamps have 100% interlock construction features: one piece housing which directly locks into the band and spot weld free design. Easily installed with screwdriver, nut driver or socket wrench. Meets or exceeds SAE torque specifications.
Clamp has a 1/2" stainless steel band with plated 5/16" slotted hex head screw and housing. Recommended for most applications. Rounded edges to protect the hose. Efficient three-piece construction. Screws feature deep slots for quick installation. Precision Brand® Standard Series Hose Clamps have 100% interlock construction features: one piece housing which directly locks into the band and spot weld free design. Easily installed with screwdriver, nut driver or socket wrench. Meets or exceeds SAE torque specifications.
PRICE
$26.95
8
8
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Max Clamping Diameter | 4-1/2 in |
| Clamping Diameter | 3-9/16 to 4-1/2 in |
| Min Clamping Diameter | 3-9/16 in |
| Max Diameter | 14-7/16 in |
| SAE Sizes | 64 |
Product Details
| Type | Hose Clamp |
| Package Quantity | 10 |
| Description | Hose Clamp |
| Manufacturers Part Number | 35505 |
| Brand | Precision Brand |
| Band Material | Part Stainless Steel |