Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB513642

MPN #: 35130

B6HS All Stainless Worm Gear Hose Clamp, 3/8" - 7/8" Clamping Dia. 10-Pack

Product Description
B6HS All Stainless Worm Gear Hose Clamp, 3/8" - 7/8" Clamping Diameter 10-Pack

The 1/2" band and housing components are all stainless steel and the slotted 5/16" hex head screw is made from 400 series stainless steel. Recommended for good corrosion resistance and extra strength. Rounded edges to protect the hose. Efficient three-piece construction. Screws feature deep slots for quick installation. Precision Brand® Standard Series Hose Clamps have 100% interlock construction features: one piece housing which directly locks into the band and spot weld free design. Easily installed with screwdriver, nut driver or socket wrench. Meets or exceeds SAE torque specifications.

PRICE
$20.50

Min. purchase quantity is 10
10
10
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.7 lbs
Max Clamping Diameter7/8 in
Clamping Diameter3/8 to 7/8 in
Min Clamping Diameter3/8 in
Max Diameter2-3/4 in
SAE Sizes6

Product Details

TypeWorm Gear Hose Clamp
Package Quantity10
DescriptionWorm Gear Hose Clamp
Manufacturers Part Number35130
BrandPrecision Brand
Band MaterialStainless Steel