B8HL Shielded/Lined Worm Gear Hose Clamp, 5/8" - 13/16" Clamping Dia. 10-Pack
Write a Review
|
Questions & Answers (0)
Product Description
B8HL Shielded/Lined Worm Gear Hose Clamp, 5/8" - 13/16" Clamping Diameter 10-Pack
Provides maximum protection for all soft hoses while ensuring a strong, positive seal. Band, liner, and housing are made from stainless steel. Plated 5/16" slotted hex head screw. Inner liner covers band serrations which prevents hose damage.
Provides maximum protection for all soft hoses while ensuring a strong, positive seal. Band, liner, and housing are made from stainless steel. Plated 5/16" slotted hex head screw. Inner liner covers band serrations which prevents hose damage.
PRICE
$27.95
8
8
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
| Max Clamping Diameter | 13/16 in |
| Clamping Diameter | 5/8 to 13/16 in |
| Min Clamping Diameter | 5/8 in |
| Max Diameter | 1-1/16 in |
| SAE Sizes | 8 |
Product Details
| Type | Worm Gear Hose Clamp |
| Package Quantity | 10 |
| Description | Worm Gear Hose Clamp |
| Manufacturers Part Number | 35156 |
| Brand | Precision Brand |
| Band Material | Part Stainless Steel |