Koala Kare® Baby Changing Station w/ Stainless Steel Veneer, Polyethylene, White Granite
Write a Review
|
Questions & Answers (0)
Product Description
Surface-mounted horizontal baby changing station is constructed of polypropylene and features a unibody steel chassis for superior strength. Available Baby changing station with modern visual aesthetic with a two tone color front and contoured shape. Thoughtful patron amenities enhance the end-user experience, and include Microban® product protection, a redesigned liner dispenser and the Koala brand mark that communicates comfort to families and the promise of a thoughtful accommodation.
The dual liner cavity has an internal spring tab that pushes liners forward while only allowing single liner dispensing. Each cavity holds 25 liners and locking mechanism minimizes operator refills and discourages potential vandalism. The product includes child protection straps. Bed surface exclusively contains Microban® antimicrobial product protection that reduces odor-causing bacteria and keeps the bed surface cleaner between cleanings. Concealed pneumatic cylinder provides controlled, slow opening and closing of the changing station bed.
This Baby Changing Station has been tested to support 200 lbs with minimal deflection. This product is designed for infants only, up to 3.5 years of age and weighing less than 50 lbs. ASTM and EN compliant. Meets ADA requirements when mounted properly. Depth (closed): 4" (101.6 mm)
KB301 Baby Changing Stations have been designed to meet the applicable provisions of the 2010 ADA Standards (ADAS) and the 2009/2017 International Code Council (ICC) A117.1 Standards when properly installed and maintained. To comply with these accessibility requirements the unit must be installed in a compliant location and height in accordance with the installation instructions.
The dual liner cavity has an internal spring tab that pushes liners forward while only allowing single liner dispensing. Each cavity holds 25 liners and locking mechanism minimizes operator refills and discourages potential vandalism. The product includes child protection straps. Bed surface exclusively contains Microban® antimicrobial product protection that reduces odor-causing bacteria and keeps the bed surface cleaner between cleanings. Concealed pneumatic cylinder provides controlled, slow opening and closing of the changing station bed.
This Baby Changing Station has been tested to support 200 lbs with minimal deflection. This product is designed for infants only, up to 3.5 years of age and weighing less than 50 lbs. ASTM and EN compliant. Meets ADA requirements when mounted properly. Depth (closed): 4" (101.6 mm)
KB301 Baby Changing Stations have been designed to meet the applicable provisions of the 2010 ADA Standards (ADAS) and the 2009/2017 International Code Council (ICC) A117.1 Standards when properly installed and maintained. To comply with these accessibility requirements the unit must be installed in a compliant location and height in accordance with the installation instructions.
PRICE
$665.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35-15/16 in |
| Depth | 21-3/16 in |
| Height | 20-3/4 in |
| Weight | 33 lbs |
Product Details
| Assembly Required | No |
| Type | Horizontal Baby Changing Table |
| Color | White |
| Style | Modern |
| Mounting Location | Surface Mount |
| Capacity | 200 |
| Material | Stainless Steel/Polyethylene |
| Description | Baby Changing Station |
| Package Quantity | 1 |
| Manufacturers Part Number | KB300-05SS |
| Brand | Koala Kare |
Warranty
| Warranty | 5 Year Limited |
Compliance & Certifications
| Certifications | ASTM, EN, ADA Compliant |