Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Foundations

Model # :WBB2311696

MPN #: 100SSC-SM

Sova® Horizontal Baby Changing Table -Surface Mount- Stainless Steel,250lb Cap-100SSC-SM

Product Description
The Surface Mount Stainless Framed Changing Station delivers an upscale appearance with its clean and stainless steel design that fits virtually all decors. The changing station body is made from a durable, easy-to-clean, high-density polyethylene with a brushed 304 stainless steel shell along with a stainless steel frame. The heavy-duty steel-on-steel hinge provides increased strength and support for a load capacity of 250 lbs.

Features:
  • Made from durable, easy-to-clean, high-density polyethylene, which is inherently bacteria resistant
  • Includes a brushed 304 stainless steel shell and stainless steel frame
  • ADA Compliant when properly installed
  • 250 lb. load capacity
  • Heavy-duty steel-on-steel hinge provides increased strength with minimal deflection
  • Built-in Liner Dispensers
  • Composite safety strap sanitizes easily and adjusts with one hand
  • 5-year warranty
  • Includes all necessary mounting hardware


PRICE
$1,929.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width37-1/2 in
Depth17-1/5 (Open), 4 (Closed) in
Height21-3/4 in
Weight62 lbs

Product Details

Assembly RequiredNo
TypeHorizontal Baby Changing Table
ColorSilver
For Use With036-LCR OR 036-NWL
StyleBaby Changing Table - Surface
Mounting LocationSurface Mount
Capacity250 lbs
MaterialStainless Steel/Polyethylene
DescriptionBaby Changing Table
Package Quantity1
Manufacturers Part Number100SSC-SM
BrandFoundations

Warranty

Warranty5 Year Limited

Compliance & Certifications

CertificationsANSI, ADA